Menu Search
DWYER #1950-1-2F

Switch, 0.4-1.6 in. Wc Operating

SKU # 78900698997 Manufacturer Series: 1950
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pressure Switch
Operator Type: Diaphragm
Pressure Media: Air and Non-Combustible, Compatible Gases
Circuit: SPDT
Contact Rating: 125/250/480V AC 15A
Operating Range: 0.4-1.6 in. Wc
Line Pressure: 45 in Wc Max
Occasional Surge: 10 psi Max
Enclosure Rating: NEMA 3/7/9
Connection: 1/8 in. NPT Female