DWYER #1910-00

Pressure Switch, Diaphragm, Air and Non-Combustible, Compatible Gases, SPDT, 120-480VAC 15A

SKU: 78900698992
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pressure Switch
Operator Type: Diaphragm
Pressure Media: Air and Non-Combustible, Compatible Gases
Circuit: SPDT
Contact Rating: 120-480VAC 15A
Operating Range: 0.07-0.15 in. WC
Occasional Surge: 10 psi Max
Connection: 1/8 in. FNPT
Manufacturer Series: 1900
Description
DWYE 1910-00 PRESSURE SWITCH