Menu Search
Pressure Control Switches Pressure Switch, Diaphragm, SPDT, 0.6-15 psi

BARKSDALE #E1H-H15

Pressure Switch, Diaphragm, SPDT, 0.6-15 psi

SKU #78016749832
Manufacturer Series: E1H
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pressure Switch
Operator Type: Diaphragm
Circuit: SPDT
Contact Rating: 125/250VAC 10A, 480VAC 3A, 24VDC 0.5A
Operating Range: 0.6-15 psi
Enclosure Rating: NEMA 1, 3, 4, IP65
Connection: 1/4 in. FNPT

The E1S and E1H Econ-O-Trol Pressure Switches deliver powerful performance in a compact, economical package. Available in corrosion resistant thermoplastic or die cast aluminum, this switch measures, controls and switches pressures from vacuum to 500 psi. A snap action micro-switch eliminates the inconsistent operation of floating contacts found in similar designs. This UL recognized and CSA listed switch can be used for high and low limit control, safety shutdown and alarm functions for most industrial equipment applications. When the application is critical and space is limited, the Barksdale E1S and E1H Econ-O-Trol Pressure Switch are the ideal choice to meet your requirements.