Menu Search
FLUKE #FLUKE-719-30G

Pressure Calibrator, -12 to 30 psi Internal Sensor, 10000 psi/700 bar, 24V DC Loop Power Supply

SKU # 09596946536
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pressure Calibrator
Range - Internal Sensor: -12 to 30 psi
Pressure Media: Non-corrosive Gases
Function: Current DC, Voltage DC, Temperature, Loop Power Supply
Current Measurement: 0 - 24mA
Voltage: 24V DC Loop Power Supply

Pressure Calibrators: Type - Pressure Calibrator; Range - Internal Sensor - -12 to 30 psi; Pressure Media - Non-corrosive Gases; Function - Current DC, Voltage DC, Temperature, Loop Power Supply; Current Measurement - 0 - 24 mA; Voltage - 24V DC Loop Power Supply; Additional Information - Operating Temperature: -10 to 50 deg C, Size: 9.5 in. H x 4.4 in. W x 2.8 in. D

Additional Info: Operating Temperature: -10 to 50 deg C, Size: 9.5 in. H x 4.4 in. W x 2.8 in. D