Pressure Calibrator, -12 to 100 psi Internal Sensor, 10000 psi/700 bar, 24V DC Loop Power Supply

SKU: 09596911107
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pressure Calibrator
Range - Internal Sensor: -12 to 100 psi
Range - Pressure Module: 10,000 psi /700 bar (module not included)
Pressure Media: Non-corrosive Gases, Liquids
Function: Zero, Min, Max, Hold, Damp
Current Measurement: 0 - 24mA
Voltage: 24V DC Loop Power Supply
Pressure Fitting: 1/8 in NPT Female
Parts Included: Protective Holster, Test Leads, Alligator Clips, Battery
Manufacturer Series: 700
Pressure Calibrators: Type - Pressure Calibrator; Range - Internal Sensor - -12 to 100 psi; Range - Pressure Module - 10,000 psi /700 bar (module not included); Pressure Media - Non-corrosive Gases, Liquids; Function - Zero, Min, Max, Hold, Damp; Current Measurement - 0 - 24 mA; Voltage - 24V DC Loop Power Supply; Pressure Fitting - 1/8 in NPT Female; Parts Included - Protective Holster, Test Leads, Alligator Clips, Battery; Manufacturer Series - 700