Menu Search
Search
FLUKE #FLUKE-721-1650

Pneumatic Pressure Calibrator, Gas, 0-24 mA

SKU # 09596967406 Manufacturer Series: 721
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Dual Sensor Pneumatic Pressure Calibrator
Range - Internal Sensor: -14 to 16 psi (Low), 0 to 5000 psi (High)
Pressure Media: Gas
Function: Current (mA), DC Voltage, Temperature (RTD/Ohms), Loop Power Supply
Current Measurement: 0-24 mA
Voltage: 0-30V DC, 24V (Loop Power)
Pressure Fitting: 1/8 in. NPT
Parts Included: (4) AA Batteries, (1) Soft Case, Manual, Traceable Calibration Certificate and Test Leads

The Fluke 721 and 721Ex precision pressure calibrators with dual isolated pressure sensors are the ideal tool for gas custody transfer applications allowing you to take simultaneous static and differential pressure measurements with a single tool.

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.