Menu Search
Pressure Calibrators Calibration Module, 2kV, 0 - 1A
FLUKE #FLUKE-787CAL120

Calibration Module, 2kV, 0 - 1A

SKU # 09596905406 Manufacturer Series: 787 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Calibration Module
Current Measurement: 0 - 1A
Voltage: 2kV

Pressure Calibrators: Type - Calibration Module; Current Measurement - 0 - 1 A; Voltage - 2 kV; Additional Information - Display Type: LCD, Frequency Range: 0 Hz to 20 kHz; Manufacturer Series - 787 Series

Additional Info: Display Type: LCD, Frequency Range: 0 Hz to 20 kHz