Menu Search
Premoistened Towels Hand Cleaning Towel, 10.50 x 12.25 in. Towel, 72 Buckets, Contents: Citrus-based
CULLY ENTERPRISES #37440

Scrubs Hand Cleaning Towel, 10.50 x 12.25 in. Towel, 72 Buckets, Contents: Citrus-based

SKU # 08593737440
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pre-Moistened Hand Cleaning
Contents: Citrus-based
Task Application: Oil, Tar, Dirt, Grease, Paint, Bacteria
Container Type: Bucket
Container Quantity: 72
Containers/​Case: 6

Premoistened Towels: Type - Pre-moistened Hand Cleaning; Contents - Citrus-based; Task Application - Oil, Tar, Dirt, Grease, Paint, Bacteria; Container Type - Bucket; Container Quantity - 72; Containers/Case - 6; Manufacturer Series - Scrubs