Menu Search
SIEMENS #MTG0075J

Transformer, Control Power; Touchsafe Screw Terminals; 75 VA

SKU # 75455430437 Manufacturer Series: Class MTG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Control Power Transformer
Volts, Primary: 208/230/460V AC, 200/220/440V AC, 240/480V AC
Volts, Secondary: 24/115V AC, 23/110V AC, 25/120V AC
Power Rating: 75 VA
Frequency: 50/60 Hz
Construction Style: Open, Epoxy Encapsulated
Mounting: Surface
Terminals: Touchsafe Screw
Insulation Class Rating: Class 105 deg C
Temperature Rise: 55 deg C
Dimensions: HxWxD: 3.03 x 3.37 x 3.68 in.
Weight: 3.5 lb.

Industrial control power transformers step voltages down to lower levels for use in machine tool and industrial control circuits. They also isolate control circuits from all power and lighting circuits reducing noise interference. Industrial and construct