Menu Search
Power Transformers Transformer, Control Power; Touchsafe Screw Terminals; 250 VA
SIEMENS #MT0250L

Transformer, Control Power; Touchsafe Screw Terminals; 250 VA

SKU # 75455435326 Manufacturer Series: Class MT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Control Power Transformer
Volts, Primary: 240/416/480/600V AC, 230/400/460/575V AC, 220/380/440/550V AC, 208/500V AC
Volts, Secondary: 99/120/130V AC, 95/115/125V AC, 91/110/120V AC, 85/100/110V AC
Power Rating: 250 VA
Frequency: 50/60 Hz
Construction Style: Open, Epoxy Encapsulated
Mounting: Surface
Terminals: Touchsafe Screw
Insulation Class Rating: Class 105 deg C
Temperature Rise: 55 deg C
Dimensions: 4.64 in. H x 4.50 in. W x 5.04 in. D
Weight: 13.60 lbs

Industrial control power transformers step voltages down to lower levels for use in machine tool and industrial control circuits. They also isolate control circuits from all power and lighting circuits reducing noise interference. Industrial and construct