Menu Search
Power Transformers Transformer, Control Power; 240/480VAC Primary; 50/60 Hz; 350 VA
SIEMENS #MTG0350B

Transformer, Control Power; 240/480VAC Primary; 50/60 Hz; 350 VA

SKU # 75455428427 Manufacturer Series: Class MTG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Control Power Transformer
Volts, Primary: 240/480V AC
Volts, Secondary: 24V AC
Power Rating: 350 VA
Frequency: 50/60 Hz
Construction Style: Open, Epoxy Encapsulated
Mounting: Surface
Terminals: Touchsafe Screw
Insulation Class Rating: Class 105 deg C
Temperature Rise: 55 deg C
Dimensions: 3.82 in. H x 4.50 in. W x 5.28 in. D
Weight: 13.60 lbs

Industrial control power transformers step voltages down to lower levels for use in machine tool and industrial control circuits. They also isolate control circuits from all power and lighting circuits reducing noise interference. Industrial and construct