Menu Search
SIEMENS #MT1000N

Transformer, Control Power; 240/347/380VAC Primary; 1000 VA

SKU # 75455439612 Manufacturer Series: Class MT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Control Power Transformer
Volts, Primary: 240/347/380V AC
Volts, Secondary: 120/240V AC
Power Rating: 1000 VA
Frequency: 50/60 Hz
Construction Style: Open, Epoxy Encapsulated
Mounting: Surface
Terminals: Touchsafe Screw
Insulation Class Rating: Class 180 deg C
Temperature Rise: 120 deg C
Weight: 38.00 lbs

Industrial control power transformers step voltages down to lower levels for use in machine tool and industrial control circuits. They also isolate control circuits from all power and lighting circuits reducing noise interference. Industrial and construct