Menu Search
SIEMENS #MT0300F

Transformer, Control Power; 208/277VAC Primary; 50/60 Hz; 300 VA

SKU # 75455402725 Manufacturer Series: Class MT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Control Power Transformer
Volts, Primary: 208/277V AC
Volts, Secondary: 120V AC
Power Rating: 300 VA
Frequency: 50/60 Hz
Construction Style: Open, Epoxy Encapsulated
Mounting: Surface
Terminals: Touchsafe Screw
Insulation Class Rating: Class 105 deg C
Temperature Rise: 55 deg C
Dimensions: 4.47 in. H x 4.50 in. W x 4.78 in. D
Weight: 11.30 lbs

Industrial control power transformers step voltages down to lower levels for use in machine tool and industrial control circuits. They also isolate control circuits from all power and lighting circuits reducing noise interference. Industrial and construct