SIEMENS #4AM4642-8ED40-0FA0

Customer Item

SKU: 75455490244
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Isolation Transformer
Volts, Primary: 230, 240, 400, 415, 440, 460, 480, 500, 525, 550, 575, 600V
Volts, Secondary: 2 x 115V
Output Rating, Current: 1.74-3.50A
Power Rating: 400 - 1440 VA
Frequency: 50/60 Hz
Construction Style: Vector Ground/Shield Winding
Mounting: Screw
Terminals: Screw/Tab Connection
SIE 4AM4642-8ED40-0FA0 TRANSF1-PH04