Menu Search
Power Transformers Control Power Transformer, 550/575/600V AC Primary, 250 VA

SIEMENS #MT0250E

Control Power Transformer, 550/575/600V AC Primary, 250 VA

SKU #75455402714
Manufacturer Series: Class MT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Control Power Transformer
Volts, Primary: 550/575/600V AC
Volts, Secondary: 110/115/120V AC
Power Rating: 250 VA
Frequency: 50/60 Hz
Construction Style: Open, Epoxy Encapsulated
Mounting: Surface
Terminals: Touchsafe Screw
Insulation Class Rating: Class 105 deg C
Temperature Rise: 55 deg C
Dimensions: 4.47 in. H x 4.50 in. W x 4.78 in. D
Weight: 10 lb.

Industrial control power transformers step voltages down to lower levels for use in machine tool and industrial control circuits. They also isolate control circuits from all power and lighting circuits reducing noise interference. Industrial and construct