Menu Search
Power Transformers Control Power Transformer, 380/400/415V AC Primary, 150 VA

SIEMENS #MTG0150I

Control Power Transformer, 380/400/415V AC Primary, 150 VA

SKU #75455428469
Manufacturer Series: Class MTG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Control Power Transformer
Volts, Primary: 380/400/415V AC
Volts, Secondary: 110/220V AC
Power Rating: 150 VA
Frequency: 50/60 Hz
Construction Style: Open, Epoxy Encapsulated
Mounting: Surface
Terminals: Touchsafe Screw
Insulation Class Rating: Class 105 deg C
Temperature Rise: 55 deg C
Dimensions: 3.27 in. H x 3.75 in. W x 4.27 in. D
Weight: 6.7 lb.

Industrial control power transformers step voltages down to lower levels for use in machine tool and industrial control circuits. They also isolate control circuits from all power and lighting circuits reducing noise interference. Industrial and construct