Menu Search
Power Transformers Control Power Transformer, 240/347/380V AC Primary, 1500 VA

SIEMENS #MT1500N

Control Power Transformer, 240/347/380V AC Primary, 1500 VA

SKU #75455439613
Manufacturer Series: Class MT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Control Power Transformer
Volts, Primary: 240/347/380V AC
Volts, Secondary: 120/240V AC
Power Rating: 1500 VA
Frequency: 50/60 Hz
Construction Style: Open, Epoxy Encapsulated
Mounting: Surface
Terminals: Touchsafe Screw
Insulation Class Rating: Class 180 deg C
Temperature Rise: 120 deg C
Weight: 38.00 lbs

Industrial control power transformers step voltages down to lower levels for use in machine tool and industrial control circuits. They also isolate control circuits from all power and lighting circuits reducing noise interference. Industrial and construct