Menu Search
Power Transformers Control Power Transformer, 200 VA, 50/60 Hz

SIEMENS #MTG0200J

Control Power Transformer, 200 VA, 50/60 Hz

SKU #75455430440
Manufacturer Series: Class MTG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Control Power Transformer
Volts, Primary: 208/230/460V AC, 200/220/440V AC, 240/480V AC
Volts, Secondary: 24/115V AC, 23/110V AC, 25/120V AC
Power Rating: 200 VA
Frequency: 50/60 Hz
Construction Style: Open, Epoxy Encapsulated
Mounting: Surface
Terminals: Touchsafe Screw
Insulation Class Rating: Class 105 deg C
Temperature Rise: 55 deg C
Dimensions: 3.95 in. H x 4.50 in. W x 4.46 in. D
Weight: 10 lb.

Industrial control power transformers step voltages down to lower levels for use in machine tool and industrial control circuits. They also isolate control circuits from all power and lighting circuits reducing noise interference. Industrial and construct