Menu Search
Power Transformers Control Power Transformer, 115/230V AC Primary, 350 VA

SIEMENS #MT0350D

Control Power Transformer, 115/230V AC Primary, 350 VA

SKU #75455402733
Manufacturer Series: Class MT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Control Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 24V AC
Power Rating: 350 VA
Frequency: 50/60 Hz
Construction Style: Open, Epoxy Encapsulated
Mounting: Surface
Terminals: Touchsafe Screw
Insulation Class Rating: Class 105 deg C
Temperature Rise: 55 deg C
Dimensions: 4.47 in. H x 4.50 in. W x 5.60 in. D
Weight: 13.60 lbs

Industrial control power transformers step voltages down to lower levels for use in machine tool and industrial control circuits. They also isolate control circuits from all power and lighting circuits reducing noise interference. Industrial and construct