Menu Search

MORRIS PRODUCTS #78208

Power Transformer 30 VA

SKU: 60198678208
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Power Transformer
Volts, Primary: 120V AC
Volts, Secondary: 8/16/24V AC
Power Rating: 30 VA
Insulation Class Rating: Class 2
Description
Power Transformers: Type - Power Transformer; Primary Voltage - 120V AC; Secondary Voltage - 8/16/24V AC; Power Rating - 30 VA; Insulation Class Rating - Class 2