Menu Search
Power Transformers Transformer, Pulse; Solder Terminals; 125VAC
HAMMOND MANUFACTURING #611B

Transformer, Pulse; Solder Terminals; 125VAC

SKU # 62398028210 Manufacturer Series: 611 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pulse Transformer
Volts, Primary: 125V AC
Construction Style: Open Frame
Mounting: PCB
Terminals: Solder
Dimensions: HxWxD: 0.69 x 0.82 x 0.57 in.
Weight: 0.04 lb.

Additional Info: Pin spacing: 0.20 x 0.60 in.