Menu Search
Power Transformers Transformer, Power; Wire Leads; Chassis Mount; 230mA Output
HAMMOND MANUFACTURING #378X

Transformer, Power; Wire Leads; Chassis Mount; 230mA Output

SKU # 62398027899 Manufacturer Series: 300 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 100/110/120/200/220/240V AC
Volts, Secondary: 800V AC
Output Rating, Current: 230mA
Power Rating: 237 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 4.55 in. H x 4.19 in. W x 4.19 in. D

Additional Info: Bias Tap on High Voltage Secondary with C.T Grounded: 50VAC, Hi-Pot Tested at 2000 VRMS