Menu Search
Power Transformers Transformer, Power; Solder Terminals; 6 VA; 220/110mA Output
HAMMOND MANUFACTURING #162F56

Transformer, Power; Solder Terminals; 6 VA; 220/110mA Output

SKU # 62398026129 Manufacturer Series: 162 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 56/28V AC
Output Rating, Current: 220/110mA
Power Rating: 6 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.31 x 1.31 x 1.63 in.
Weight: 0.4 lb.

Additional Info: Hi-Pot Tested at 2000 VRMS