Menu Search
Power Transformers Transformer, Power; Solder Terminals; 24 VA; 3.0/1.5A Output
HAMMOND MANUFACTURING #229C16

Transformer, Power; Solder Terminals; 24 VA; 3.0/1.5A Output

SKU # 62398027153 Manufacturer Series: 229 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 8/16V AC
Output Rating, Current: 3.0/1.5A
Power Rating: 24 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 2.87 in. H x 2.25 in. W x 1.25 in. D

Additional Info: Pin Size: 0.04 x 0.04 in., PC Board Card Spacing: 0.15 in., Hi-Pot Tested at 1750 VRMS