Menu Search
Power Transformers Transformer, Power; Solder Terminals; 24 VA; 2.0/1.0A Output
HAMMOND MANUFACTURING #160H24

Transformer, Power; Solder Terminals; 24 VA; 2.0/1.0A Output

SKU # 62398020946 Manufacturer Series: 160 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 12/24V AC
Output Rating, Current: 2.0/1.0A
Power Rating: 24 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.38 x 1.63 x 2.25 in.

Additional Info: Hi-Pot Tested at 2500 VRMS