Menu Search
HAMMOND MANUFACTURING #183G28

Transformer, Power; Solder Terminals; 10 VA; 0.4/0.7A Output

SKU # 62398025896 Manufacturer Series: 183 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 14/28V AC
Output Rating, Current: 0.4/0.7A
Power Rating: 10 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class F
Temperature Rise: 155 deg C
Dimensions: HxWxD: 1.38 x 1.56 x 1.88 in.
Weight: 0.5 lb.

Additional Info: Pin Size: 0.036 in. Square, Hi-Pot Tested at 4000 VRMS