Menu Search
Power Transformers Transformer, Power; Chassis Mount; 60 Hz; 8 VA
HAMMOND MANUFACTURING #262B24

Transformer, Power; Chassis Mount; 60 Hz; 8 VA

SKU # 62398027320 Manufacturer Series: 262 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 12/120V AC
Output Rating, Current: 0.2A
Power Rating: 8 VA
Frequency: 60 Hz
Number of Outputs: 2
Construction Style: Filament/Auxiliary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 1.68 x 2.81 x 1.5 in.
Weight: 0.6 lb.