Menu Search
Power Transformers Transformer, Power; Chassis Mount; 60 Hz; 7 VA
HAMMOND MANUFACTURING #166G14

Transformer, Power; Chassis Mount; 60 Hz; 7 VA

SKU # 62398022730 Manufacturer Series: 166 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 14V AC
Output Rating, Current: 500mA
Power Rating: 7 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.69 x 2.81 x 1.5 in.

Additional Info: Hi-Pot Tested at 2000 VRMS