Menu Search
HAMMOND MANUFACTURING #182D240

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 30 VA

SKU # 62398027202 Manufacturer Series: 182 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 240V AC
Output Rating, Current: 125mA
Power Rating: 30 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Toroidal
Mounting: Chassis
Terminals: Wire Leads
Dimensions: Dia.xH: 2.95 x 1.6 in.
Weight: 1.12 lb.

Additional Info: Toroid Center: Open, Hi-Pot Tested at 2500 VRMS