Menu Search
Power Transformers Transformer, Power; 117/234VAC Primary; 50/60 Hz; 120 VA
HAMMOND MANUFACTURING #182J110

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 120 VA

SKU # 62398027222 Manufacturer Series: 182 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 110/220V AC
Output Rating, Current: 1090/545mA
Power Rating: 120 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Toroidal
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.98 in. Dia x 1.68 in. H
Weight: 2.84 lb.

Additional Info: Toroid Center: Open, Hi-Pot Tested at 2500 VRMS