Menu Search
Power Transformers Transformer, Power; 117/234VAC Primary; 50/60 Hz; 12 VA
HAMMOND MANUFACTURING #266G24

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 12 VA

SKU # 62398022394 Manufacturer Series: 266 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 12/24V AC
Output Rating, Current: 0.5/1.0A
Power Rating: 12 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.37 x 1.9 x 2.88 in.
Weight: 1 lb.

Additional Info: Hi-Pot Tested at 2000 VRMS