Menu Search
Power Transformers Transformer, Power; 117/234VAC Primary; 50/60 Hz; 12.60 VA
HAMMOND MANUFACTURING #266J12

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 12.60 VA

SKU # 62398022395 Manufacturer Series: 266 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 6.3/12.6V AC
Output Rating, Current: 1.0/2.0A
Power Rating: 12.60 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 2.00 in. H x 3.25 in. W x 1.75 in. D
Weight: 1 lb.

Additional Info: Hi-Pot Tested at 2000 VRMS