Menu Search
HAMMOND MANUFACTURING #262B12

Transformer, Power; 115VAC Primary; Wire Leads; 9 VA

SKU # 62398027310 Manufacturer Series: 262 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 12.6/120V AC
Output Rating, Current: 0.3/0.4A
Power Rating: 9 VA
Frequency: 60 Hz
Number of Outputs: 2
Construction Style: Filament/Auxiliary Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 1.68 x 2.81 x 1.5 in.
Weight: 0.6 lb.