Menu Search
HAMMOND MANUFACTURING #167S6

Transformer, Power; 115VAC Primary; 60 Hz; 63 VA

SKU # 62398023740 Manufacturer Series: 167 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 6.3V AC
Output Rating, Current: 10A
Power Rating: 63 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 3.06 x 2.5 x 2.75 in.

Additional Info: Hi-Pot Tested at 2500 VRMS