Menu Search
Power Transformers Transformer, Power; 115VAC Primary; 60 Hz; 5 VA
HAMMOND MANUFACTURING #161C12

Transformer, Power; 115VAC Primary; 60 Hz; 5 VA

SKU # 62398021030 Manufacturer Series: 161 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 6.3/12.6V AC
Output Rating, Current: 80/40mA
Power Rating: 5 VA
Frequency: 60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 0.84 x 1 x 0.94 in.

Additional Info: Hi-Pot Tested at 2500 VRMS