Menu Search
Power Transformers Transformer, Power; 115VAC Primary; 60 Hz; 12 VA
HAMMOND MANUFACTURING #161FA12

Transformer, Power; 115VAC Primary; 60 Hz; 12 VA

SKU # 62398021370 Manufacturer Series: 161 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 6.3/12.6V AC
Output Rating, Current: 200/100mA
Power Rating: 12 VA
Frequency: 60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.22 x 1.38 x 1.19 in.

Additional Info: Hi-Pot Tested at 2500 VRMS