Menu Search
Power Transformers Transformer, Power; 115VAC Primary; 500VAC Secondary; 50 VA
HAMMOND MANUFACTURING #269JX

Transformer, Power; 115VAC Primary; 500VAC Secondary; 50 VA

SKU # 62398027480 Manufacturer Series: 200 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 500V AC
Output Rating, Current: 69mA
Power Rating: 50 VA
Frequency: 60 Hz
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: HxWxD: 2.63 x 2.19 x 2.63 in.

Additional Info: Vertical Mount, Hi-Pot Tested at 2000 VRMS