Menu Search
Search
HAMMOND MANUFACTURING #187B36

Transformer, Power; 115VAC Primary; 50/60 Hz; 6.10 VA

SKU # 62398095327 Manufacturer Series: 187 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 36V AC
Output Rating, Current: 0.2A
Power Rating: 6.10 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Split Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Dimensions: HxWxD: 1.37 x 2.37 x 1.25 in.

Additional Info: Hi-Pot Tested at 2000 VRMS