Menu Search
Power Transformers Transformer, Power; 115VAC Primary; 50/60 Hz; 36 VA
HAMMOND MANUFACTURING #164J56

Transformer, Power; 115VAC Primary; 50/60 Hz; 36 VA

SKU # 62398026126 Manufacturer Series: 164 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 56/28V AC
Output Rating, Current: 1300/750mA
Power Rating: 36 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.56 x 2.19 x 2.63 in.
Weight: 1.1 lb.

Additional Info: Hi-Pot Tested at 2000 VRMS