Menu Search
Power Transformers Transformer, Power; 115VAC Primary; 400 Hz; 40 VA
HAMMOND MANUFACTURING #227T

Transformer, Power; 115VAC Primary; 400 Hz; 40 VA

SKU # 62398026787 Manufacturer Series: 227 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 20/40V AC
Output Rating, Current: 1.0/2.0A
Power Rating: 40 VA
Frequency: 400 Hz
Number of Outputs: 2
Construction Style: Two Coil
Mounting: PCB
Terminals: Solder
Temperature Rise: 45 deg C
Dimensions: HxWxD: 1.05 x 1.63 x 2.02 in.
Weight: 0.4 lb.

Additional Info: Pin Diameter: 0.05 in., Regulation: 5.7 Percent