Menu Search
HAMMOND MANUFACTURING #226N

Transformer, Power; 115VAC Primary; 400 Hz; 20 VA

SKU # 62398026680 Manufacturer Series: 226 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 10/20V AC
Output Rating, Current: 1.0/2.0A
Power Rating: 20 VA
Frequency: 400 Hz
Number of Outputs: 2
Construction Style: Two Coil
Mounting: PCB
Terminals: Solder
Temperature Rise: 35 deg C
Dimensions: HxWxD: 0.8 x 1.35 x 1.73 in.
Weight: 0.2 lb.

Additional Info: Pin Diameter: 0.04 in., Regulation: 7.2 Percent