Menu Search
Power Transformers Transformer, Power; 115VAC Primary; 3VAC Secondary; 50A Output; 150VA; 60Hz

HAMMOND MANUFACTURING #165Z3

Transformer, Power; 115VAC Primary; 3VAC Secondary; 50A Output; 150VA; 60Hz

SKU #62398021490
Manufacturer Series: 165 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 3V AC
Output Rating, Current: 50.0A
Power Rating: 150 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Open Frame, Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 3.13 in. H x 3.75 in. W x 3.13 in. D

Power Transformers: Type - Power Transformer; Primary Voltage - 115V AC; Secondary Voltage - 3V AC; Output Rating, Current - 50.0A; Power Rating - 150 VA; Frequency - 60 Hz; Number of Outputs - 1; Construction Style - Open Frame, Bobbin; Mounting - Chassis; Terminals - Wire Leads; Insulation Class Rating - Class B; Temperature Rise - 130 deg C; Dimensions - 3.13 in. H x 3.75 in. W x 3.13 in. D; Additional Information - Hi-Pot Tested at 2000 VRMS; Manufacturer Series - 165 Series

Additional Info: Hi-Pot Tested at 2000 VRMS