Menu Search
Power Transformers Transformer, Power; 115VAC Primary; 36VAC Secondary; 288 VA
HAMMOND MANUFACTURING #167R36

Transformer, Power; 115VAC Primary; 36VAC Secondary; 288 VA

SKU # 62398024390 Manufacturer Series: 167 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 36V AC
Output Rating, Current: 8.0A
Power Rating: 288 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 4.56 x 3.75 x 4 in.

Additional Info: Hi-Pot Tested at 2500 VRMS