Menu Search
HAMMOND MANUFACTURING #167P36

Transformer, Power; 115VAC Primary; 36VAC Secondary; 180 VA

SKU # 62398024370 Manufacturer Series: 167 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 36V AC
Output Rating, Current: 5.0A
Power Rating: 180 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 3.81 in. H x 3.13 in. W x 3.75 in. D

Additional Info: Hi-Pot Tested at 2500 VRMS