Menu Search
Power Transformers Transformer, Power; 115VAC Primary; 360VAC Secondary; 116 VA
HAMMOND MANUFACTURING #263CX

Transformer, Power; 115VAC Primary; 360VAC Secondary; 116 VA

SKU # 62398027430 Manufacturer Series: 200 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 360V AC
Output Rating, Current: 287mA
Power Rating: 116 VA
Frequency: 60 Hz
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 3.06 in. H x 2.50 in. W x 2.75 in. D

Additional Info: Vertical Mount, Hi-Pot Tested at 2000 VRMS