Menu Search
Power Transformers Transformer, Power; 115VAC Primary; 20/40VAC Secondary; 500/1000mA Output; 20VA; 400Hz

HAMMOND MANUFACTURING #226T

Transformer, Power; 115VAC Primary; 20/40VAC Secondary; 500/1000mA Output; 20VA; 400Hz

SKU #62398026720
Manufacturer Series: 226 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 20/40V AC
Output Rating, Current: 500/1000mA
Power Rating: 20 VA
Frequency: 400 Hz
Number of Outputs: 2
Construction Style: Two Coil
Mounting: PCB
Terminals: Solder
Temperature Rise: 35 deg C
Dimensions: HxWxD: 0.8 x 1.35 x 1.73 in.
Weight: 0.2 lb.

Power Transformers: Type - Power Transformer; Primary Voltage - 115V AC; Secondary Voltage - 20/40V AC; Output Rating, Current - 500/1000mA; Power Rating - 20 VA; Frequency - 400 Hz; Number of Outputs - 2; Construction Style - Two Coil; Mounting - PCB; Terminals - Solder Terminals; Temperature Rise - 35 deg C; Dimensions - 0.80 in. H x 1.35 in. W x 1.73 in. D; Weight - 0.20 lbs; Additional Information - Pin Diameter: 0.04 in., Regulation: 7.2 Percent; Manufacturer Series - 226 Series

Additional Info: Pin Diameter: 0.04 in., Regulation: 7.2 Percent