Menu Search
HAMMOND MANUFACTURING #186F48

Transformer, Power; 115/230VAC Primary; 50/60 Hz; 96 VA

SKU # 62398030260 Manufacturer Series: 186 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 48V AC
Output Rating, Current: 2.0A
Power Rating: 96 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Split Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Dimensions: HxWxD: 2.56 x 4.03 x 2.25 in.

Additional Info: Hi-Pot Tested at 2000 VRMS