Menu Search
HAMMOND MANUFACTURING #185G36

Transformer, Power; 115/230VAC Primary; 50/60 Hz; 175 VA

SKU # 62398049244 Manufacturer Series: 185 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 36/18V AC
Output Rating, Current: 9.6/4.8A
Power Rating: 175 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Insulation Class Rating: Class F
Temperature Rise: 155 deg C
Dimensions: 3.75 in. H x 3.12 in. W x 3.20 in. D
Weight: 5 lb.

Additional Info: Hi-Pot Tested at 4000 VRMS