Menu Search
Power Transformers Transformer, Power; 115/230VAC Primary; 50/60 Hz; 12.30 VA
HAMMOND MANUFACTURING #186C56

Transformer, Power; 115/230VAC Primary; 50/60 Hz; 12.30 VA

SKU # 62398030241 Manufacturer Series: 186 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 56V AC
Output Rating, Current: 0.2A
Power Rating: 12.30 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Split Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Dimensions: HxWxD: 1.62 x 2.81 x 1.37 in.

Additional Info: Hi-Pot Tested at 2000 VRMS