Menu Search
Power Transformers Transformer, Power; 115/230VAC; Primary; 30 VA; 1.1/2.1A Output
HAMMOND MANUFACTURING #183J28

Transformer, Power; 115/230VAC; Primary; 30 VA; 1.1/2.1A Output

SKU # 62398025898 Manufacturer Series: 183 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 14/28V AC
Output Rating, Current: 1.1/2.1A
Power Rating: 30 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class F
Temperature Rise: 155 deg C
Dimensions: HxWxD: 1.56 x 2.19 x 2.63 in.
Weight: 1.1 lb.

Additional Info: Pin Size: 0.045 in. Square, Hi-Pot Tested at 4000 VRMS